24 x 14 in. Ceiling Diffuser
24 x 14 in. Ceiling Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insert Dimensions: 24 in. x 14 in.
- 3 Cone insulated face
- Stamped steel T-bar ceiling diffuser
Specifications
- Diameter:
- 14 in
- Diffuser Size:
- 24 in x 14 in
- Length:
- 24 in
- MA Approved -:
- No
- WaterSense Labeled:
- No