24 x 14 in. Residential 1-way Return Grille in White Steel

You last purchased this on
 
PROSELECT®

PSHFSW 24 x 14 in. Residential 1-way Return Grille in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSHFSW 24 x 14 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #PSHFSW2414
  • Item #3679064
  • Manufacturer Part #PSHFSW2414
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/4" spaced bars set horizontally at 35°
  • Steel fixed bar return air grille
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSHFSW
Color Finish Name:
White
Duct Size:
24 in x 14 in
GRD Deflection Type:
1-way
Height:
14 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
24 in
MA Approved -:
No
Material:
Steel
Type:
PSHFSW2414
UL Listed:
No
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
24 in