PROSELECT®

24 x 20 in. Aluminum Egg Crate Filter Grille in White

Part #PSAEC5FG2420

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cube core: 1/2" x 1/2" x 1/2"
  • Concealed mounting
  • Attractive cube core design for maximum free area of 90%
  • Hinged face with 1/4 turn latches for quick filter changes
  • Extruded aluminum frame
  • Requires 1" disposable filter

Documents

Specifications

Application: Commercial

Color Finish: White

Filter Grille Style: Egg Crate

GRD Deflection Type: Egg Crate

Length: 24 in

Material: Aluminum

Type: PSAEC5FG2420

Width: 20 in