24 x 24 in. Commercial T-Bar Lay-In in Black and in White Fiberglass

Part #PSPSDI2424  |  Item #3876583

$ 32.88 EACH

Length:

24 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • An economical diffuser with fiberglass plenum designed to allow field installation of the inlet collar (by others)
  • Round target disc for 360° circular pattern on supply
  • Face of diffuser is non-removable with pattern controls
  • Provides a 360° tight horizontal circular pattern along the ceiling
  • An excellent choice for VAV applications
  • White face with black interior

Documents

Specifications

Application: Commercial

Color Finish: [Black, White]

Length: 24 in

Material: Fiberglass

Type: PSPSDI2424

Width: 24 in