24 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel

You last purchased this on
 
PROSELECT®

24 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

24 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel

  • Fast #
  • Part #PSPFGFBR
  • Item #3876484
  • Manufacturer Part #PSPFGFBR
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with R6 insulated 1" fiberglass plenum to accept 6" to 18" round collars
  • Steel construction
  • Concealed hinges
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
24 in
MA Approved -:
No
Material:
Steel
Type:
PSPFGFBR
WaterSense Labeled:
No
Width:
24 in