24 x 24 in. Filter Grille Grille in White Steel

You last purchased this on
 
PROSELECT®

PSFBFG2W 24 x 24 in. Filter Grille Grille in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSFBFG2W 24 x 24 in. Filter Grille Grille in White Steel

  • Fast #
  • Part #PSFBFG2W2424
  • Item #4597264
  • Manufacturer Part #PSFBFG2W2424
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Insert Dimensions: 24 in. x 24 in.
  • 3/4 in. spaced bars set at 35 degrees
  • Steel fixed bar filter grille
  • Uses 1” thick disposable filters (not included)
  • Flush, removable face, concealed latches and hinges
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSFBFG2W
Color Finish Name:
White
Duct Size:
24 in x 24 in
Filter Grille Style:
Fixed Bar
Height:
24 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
24 in
MA Approved -:
No
Material:
Steel
Type:
PSFBFG2W2424
Vent Duct Shape:
Square
WaterSense Labeled:
No
Width:
24 in