PROSELECT®

24 x 30 in. Filter Grille Horizontal Blade in White Aluminum

Part #PSAH45FGW2430

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fin spacing: 0.666"
  • Concealed mounting
  • Hinged face with 1/4 turn latches for quick filter changes
  • Extruded aluminum frame and blades
  • Requires standard 1" filter

Documents

Specifications

Application: Commercial

Color Finish: White

Filter Grille Style: Horizontal Blade

Length: 24 in

Material: Aluminum

Width: 30 in