PROSELECT®
24 x 6 in. Commercial Ceiling & Sidewall Register in White Steel
Part #PSVOBW24U | Item #4195954
$
40.95
EACH
Length:
24 inProduct Details
- Rollformed blades
- Individually adjustable fins on 0.666" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
Documents
Specifications
Application: Commercial
Color Finish: White
Length: 24 in
Material: Steel
Width: 6 in