4.5kW 240V Flanged High Density Water Heater Element (14 in.)
4.5kW 240V Flanged High Density Water Heater Element (14 in.)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High Watt Density
- For residential and light commercial use
- Factory Authorized Parts
- Zinc-plated for corrosion protection
- Includes gasket
- Universal Flange Connection
Specifications
- Application:
- Residential
- Connection Type:
- Flanged
- Element Style:
- Bolt-on
- Gasket Included:
- Yes
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Copper
- Number of Elements:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heating Element
- Smart Home Enabled:
- No
- Volts:
- 240V
- WaterSense Labeled:
- No
- Watts:
- 4.5 kW