PROSELECT® 25 x 12 in. Commercial Return Grille in White Aluminum

PSAH45W2512

Application

Commercial

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
25 in
Material
Aluminum
Width
12 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday