25 x 20 in. Commercial Return Grille in White Aluminum

You last purchased this on
 
PROSELECT®

25 x 20 in. Commercial Return Grille in White Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

25 x 20 in. Commercial Return Grille in White Aluminum

  • Fast #
  • Part #PSAH45W2520
  • Item #3925279
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Fin spacing: 0.666"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Length:
25 in
MA Approved -:
No
Material:
Aluminum
WaterSense Labeled:
No
Width:
20 in