260 x 1/2 in. PTFE Pipe Thread Tape in Bright White

Part #PSTTD260  |  Item #255526  |  Manufacturer Part #FTD260

$ 0.53 EACH
(Pricing is for 260 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard 0.35 grams per cm3 density
  • May be used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, gas, hydraulic and high-pressure lines to 1-1/2" in diameter
  • Not for use on liquid fuels such as gasoline or diesel
  • Meets MIL-spec T-27730A
  • Constructed with 99.5% PTFE
  • Elongation: Minimum of 50%

Specifications

ANSI Specifications: ANSI A112.18.1M

Application: [Chemicals, Gas, Natural Gas, Oxygen, Potable Water]

Color Finish: Bright White

Color Finish Category: Whites

High Pressure: 10000

Length: 260 in

Material: Plastic

Material Type: PTFE

Origin: Global

Product Type: PTFE Tape

Temperature Range: -450 to 500 Deg F (-268 to 260 Deg C)

Thickness: 0.0035 in

Type: PSTTD260

UL Listed: No

Width: 1/2 in