3 in. Wood Handle Chip Brush

Part #PS67196  |  Item #1613739  |  Manufacturer Part #67196

$ 3.68 EACH
(Pricing is for 3 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Natural bristle

Specifications

Color Finish: Natural

Handle Material: Wood

Length: 6 in

MA Approved: No

Material: Wood

Product Type: Chip Brush

WaterSense Labeled: No

Width: 3 in