3 lbs. 3/4 x 260 in. Maximum Pipe Thread with PTFE
3 lbs. 3/4 x 260 in. Maximum Pipe Thread with PTFE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.2 g/cm3 density
- Can be used on all types of threaded fittings for passage of potable and non potable water, most chemicals, oxygen, liquid and natural gas, hydraulic lines, and high-pressure lines not exceeding 1 1/2" in diameter
- High density
- 100% PTFE
- Conforms to: MIL Spec T-27730A, CSA - 232943 and ANSI - AS112.18.1M
Specifications
- ANSI:
- ANSI AS112.18.1M
- Color:
- White
- Size:
- 3 lbs
- UL Listed:
- No
- Width:
- 3/4 in