3/4 x 3 in. NPT Steel Plastic Nipple (Pack of 2)
3/4 x 3 in. NPT Steel Plastic Nipple (Pack of 2)
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/4" x 3"
- Heat trap
- Factory Authorized Parts
- Set of two
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3/4 in x 3 in
- MA Approved -:
- No
- Material:
- Steel, Plastic
- Material Type:
- Cross-Linked Polyethylene
- Origin:
- Global
- Package Quantity:
- Pack of 2
- Product Type:
- Nipple
- Smart Home Enabled:
- No