30 x 14 in. Filter Grille Egg Crate in White Aluminum

You last purchased this on
 
PROSELECT®

30 x 14 in. Filter Grille Egg Crate in White Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

30 x 14 in. Filter Grille Egg Crate in White Aluminum

  • Fast #
  • Part #PSAEC5FG3014
  • Item #3876522
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Concealed mounting
  • Attractive cube core design for maximum free area of 90%
  • Cube core: 1/2" x 1/2" x 1/2"
  • Requires 1" disposable filter
  • Extruded aluminum frame
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Filter Grille Style:
Egg Crate
Length:
30 in
MA Approved -:
No
Material:
Aluminum
WaterSense Labeled:
No
Width:
14 in