PROSELECT®
30 x 12 in. Residential 1-way Return Grille in White Steel
Part #PSRGW3012 | Item #2175173
$
30.09
EACH
GRD Deflection Type:
1-wayProduct Details
Documents
Specifications
Application: Residential
Color Finish: White
Color Finish Category: Whites
GRD Deflection Type: 1-way
Length: 30 in
Material: Steel
Type: PSRGW3012
UL Listed: No
Width: 12 in