PROSELECT®
30 x 12 in. Return Filter Grill with 1/2 in. Fin
Part #PSFGW3012 | Item #3616734 | Manufacturer Part #PSFGW3012
$
56.99
EACH
(Pricing is for 12 in)
Width
Product Details
- Features 1/2" spaced fins at 40°
- Removable face with concealed latches and hinges for easy installation and cleaning
- All-steel welded construction
- Requires standard 1" thick disposable filters
Documents
Specifications
Application: Residential
Color Finish: White
Filter Grille Style: Return Air
Length: 30 in
Material: Steel
Type: PSFGW3012
Width: 12 in