PROSELECT®
30 x 18 in. Return Filter Grill in White
Part #PSFGW3018 | Item #3616739 | Manufacturer Part #PSFGW3018
$
36.44
EACH
(Pricing is for 18 in)
Width
Product Details
- Features 1/2" spaced fins at 40°
- Removable face with concealed latches and hinges for easy installation and cleaning
- All-steel welded construction
- Requires standard 1" thick disposable filters
Documents
Specifications
Application: Residential
Color Finish: White
Filter Grille Style: Return Air
Length: 30 in
Material: Steel
Type: PSFGW3018
Width: 18 in