30 x 20 in. Aluminum Filter Grille in White with Horizontal Blade

Part #PSAH45FGW3020  |  Item #3925346

$ 180.02 EACH
(Pricing is for 20 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fin spacing: 0.666"
  • Concealed mounting
  • Hinged face with 1/4 turn latches for quick filter changes
  • Extruded aluminum frame and blades
  • Requires standard 1" filter
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Documents

Specifications

Application: Commercial

Color Finish: White

Length: 30 in

MA Approved: No

Material: Aluminum

WaterSense Labeled: No

Width: 20 in