30 x 30 in. Return Filter Grill with 1/2 in. Fin

You last purchased this on
 
PROSELECT®

PSFGW 30 x 30 in. Return Filter Grill with 1/2 in. Fin

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSFGW 30 x 30 in. Return Filter Grill with 1/2 in. Fin

  • Fast #
  • Part #PSFGW3030
  • Item #3627313
  • Manufacturer Part #PSFGW3030
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Removable face for easy installation and cleaning
  • All-steel construction
  • Features 1/2" spaced fins at 40°
  • Uses standard 1” thick filters (not included)
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSFGW
Color Finish Name:
White
Duct Size:
30 in x 30 in
Filter Grille Style:
Stamped Fins
Height:
30 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
30 in
MA Approved -:
No
Material:
Steel
Type:
PSFGW3030
Vent Duct Shape:
Square
WaterSense Labeled:
No
Width:
30 in