PROSELECT®
30 x 6 in. Residential 1-way Return Grille in White Steel
Part #PSRGW30U | Item #2175114 | Manufacturer Part #PSRGW30U
$
16.77
EACH
GRD Deflection Type:
1-wayProduct Details
- Stamped steel return air grille
- Insert Dimensions: 30 in. x 6 in.
- 1/2 in. spaced fins at 40 degrees
- 5/16 in. margin turnback
- Screws included
Documents
Specifications
Application: Residential
Color Finish: White
GRD Deflection Type: 1-way
Length: 30 in
MA Approved: No
Material: Steel
Type: PSRGW30U
UL Listed: No
WaterSense Labeled: No
Width: 6 in