PROSELECT® 30 x 8 in. White Return Air Grille 1/2 in. Fin

PSRGW30X

Color Finish

(Pricing is for White)

$23.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday