3/4 in. Galvanized Zinc Plated Threaded Rod Coupling
3/4 in. Galvanized Zinc Plated Threaded Rod Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Short pattern body
- ASTM standard "coarse" thread pattern
- Threaded rod coupling
- Zinc plated, low carbon steel construction
Documents
Specifications
- Coating:
- Zinc Plated, Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Low Carbon Steel