PROSELECT® 3/4 in. PEX Lined Nipple 2-Pack Each

PSW1250

Length

Starting at $11.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • PEX lined
  • Set of two

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday