520 x 3/4 in. PTFE Pipe Thread Tape in White

Part #PSMTTF  |  Manufacturer Part #MTTF520

Starting at
$ 4.33 EACH

Length:

520 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed with 100% PTFE
  • High density
  • Elongation - minimum of 50%
  • Tape can withstand 10% sodium hydrochloride

Specifications

ANSI Specifications: ANSI A112.18.1M

Application: [Potable Water, Non-potable Water]

CSA Certified: CSA 232943

Color Finish: White

Color Finish Category: Whites

High Pressure: 2000

Length: 520 in

Material: Plastic

Material Type: PTFE

Maximum Pressure: 2000 psi

Maximum Temperature: 518

Origin: Global

Product Type: PTFE Tape

Temperature Range: -300 to 518 Deg F

Thickness: 0.0035 in

Type: PSMTTF520

UL Listed: No

Weight: 0.04

Width: 3/4 in