60 ft. x 3/4 in. Electrical Tape in Black
60 ft. x 3/4 in. Electrical Tape in Black
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pressure-sensitive adhesive used to insulate electrical wires
- For installation purposes and professional use
- Low voltage phase A
- UL listed E50292
-
Lead Law Compliant
Specifications
- Application:
- Electrical
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Electrical Tape
- Size:
- 27/100 in x 3/4 in x 60 ft
- Thickness:
- 7 mil
- UL Listed:
- UL 510
- Width:
- 3/4 in