3/4 x 1429 in. PTFE Thread Tape

Part #PSPTTF1429  |  Item #7830402  |  Manufacturer Part #PTTF1429

$ 4.65 EACH
(Pricing is for 3/4 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy duty PTFE thread seal tape
  • Dimensions: 1429 in. x 3/4 in.

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Length: 1429 in

Material: Plastic

Material Type: PTFE

Product Type: Thread Tape

Size: 3/4 in x 1429 in

UL Listed: No

Width: 3/4 in