3/4 x 2 in. PEX Lined Nipple 2-Pack Each

Part #PSW12505  |  Item #1302349  |  Manufacturer Part #100108383

$ 9.50 EACH
(Pricing is for 2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Factory Authorized Parts
  • PEX lined
  • Set of two

Specifications

Application: Residential

Brand Model Compatibility: Universal

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 2 in

MA Approved: No

Material: [Steel, Plastic]

Material Type: Cross-Linked Polyethylene

NSF Certified: Yes

NSF Specifications: NSF 61/NSF 372

Origin: Global

Package Quantity: Pack of 2

Product Type: Nipple

Smart Home Enabled: No

UL Listed: Yes

WaterSense Labeled: No