3/8 in. Grade 2 Hex Nut 100 Pack

Part #PS000314  |  Item #4566055  |  Manufacturer Part #679344

$ 9.44 per PACK

Inside Diameter:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, zinc plated nuts
  • Grade 2

Documents

Specifications

ASME Specifications: ASME B18.2.2

ASTM Specifications: ASTM F-1941

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Grade: 2

Inside Diameter: 3/8 in

Material: Carbon Steel

Package Quantity: Pack of 100

Product Type: Standard

Strength Rating: 90

Thread Size: 16 in