3/8 in. Thread Zinc Hex Nut 50-Pack

This product has been replaced by

FNW® Hex Nuts (50 Pack)
FNW® 3/8 in. Hex Nuts (50 Pack)
Manufacturer Part #FNWHHNGAZ38
You last purchased this on
 
PROSELECT®

3/8 in. Thread Zinc Hex Nut 50-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Hex Nuts (50 Pack)
FNW® 3/8 in. Hex Nuts (50 Pack)
Manufacturer Part #FNWHHNGAZ38
PROSELECT®

3/8 in. Thread Zinc Hex Nut 50-Pack

  • Fast #
  • Part #PS000337
  • Item #4565964
  • Manufacturer Part #679384
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B18.2.2
ASTM:
ASTM A-563, ASTM F-1941
Coating:
Zinc Plated
Diameter - Inside 1:
3/8 in
Grade:
A
Material:
Carbon Steel
Package Quantity:
Pack of 50
Product Type:
Heavy Duty
Thread Size:
16 mm