3/8 in. Zinc Steel Flat Washer 100 Pack

Part #PS000856  |  Item #4565983  |  Manufacturer Part #679244

$ 9.75 per PACK

Inside Diameter:

219/500 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use to minimize embedding and to aid tightening
  • Washers help to even load distribution over a greater surface area
  • Use with 3/4 in comparable screw and nut

Documents

Specifications

ASME Specifications: ASME B18.21.1

ASTM Specifications: ASTM F-1941

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

GSA Approved: No

Inside Diameter: 219/500 in

Material: Carbon Steel

Outside Diameter: 1 in

Package Quantity: Pack of 100

Product Type: Flat

Thickness: 0.083 in