PROSELECT®

3/8 x 1-1/2 in. Zinc Plated Low Carbon Steel Fender Washer

Part #PS000827EA

Inside Diameter:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B18.21.1

ASTM Specifications: ASTM F-1941

Coating: Zinc Plated

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3/8 in

Material: Low Carbon Steel

Outside Diameter: 1-1/2 in

Thickness: 0.065 in

Type: PS000827EA

UL Listed: No