27/50 x 2 in. Zinc Plated Low Carbon Steel Plain Washer

You last purchased this on
 
PROSELECT®

27/50 x 2 in. Zinc Plated Low Carbon Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

27/50 x 2 in. Zinc Plated Low Carbon Steel Plain Washer

  • Fast #
  • Part #PS000828EA
  • Item #4637506
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ordinary
  • Extra
  • Commercial light
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V34
  • S.I.11.5 pendent standard response 3/4 in
  • Storage K8.0
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.21.1
ASTM:
ASTM F-1941, ASTM F-844
Application:
Residential
Coating:
Zinc Plated
Diameter - Inside 1:
27/50 in
Diameter - Outside:
2 in
Fits Pipe Size:
3/8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Low Carbon Steel
Product Type:
Fender Washer
Shape:
Round
Thickness:
0.065 in
UL Listed:
No