3/8 x 4 in. Toggle Bolt with Wing
3/8 x 4 in. Toggle Bolt with Wing
Package Quantity Info:
EA: 1 IP: 15 CA: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For all hollow wall installations
- Round head: Use either slotted or Phillips head
- Snap open action
- Zinc plated
Documents
Specifications
- Diameter:
- 3/8 in
- Length:
- 4 in
- Material:
- Carbon Steel