4 x 12 in. for Residential Floor Diffuser in Brown Steel

You last purchased this on
 
PROSELECT®

PSFD 4 x 12 in. for Residential Floor Diffuser in Brown Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSFD 4 x 12 in. for Residential Floor Diffuser in Brown Steel

  • Fast #
  • Part #PSFDBP12
  • Item #2175119
  • Manufacturer Part #PSFDBP12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 20 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Multi-angled fin setting
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSFD
Color Finish Category:
Browns
Color Finish Name:
Brown
Damper Type:
Foot-Operated Damper
Duct Size:
4 in x 12 in
GRD Deflection Type:
Multi-angled Fins
Installation Type:
Floor Mount
Length:
12 in
MA Approved -:
No
Material:
Steel
Type:
PSFDBP12
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
4 in