4 x 1/4 in. 20mm Toggle Bolt with Wing Nut

Part #PSTBBP  |  Item #1717954  |  Manufacturer Part #676924

$ 0.70 EACH

Length:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Snap open action
  • For all hollow wall installations
  • Round head: Use either slotted or Phillips head
  • Zinc plated

Documents

Specifications

Diameter: 1/4 in

Length: 4 in

Material: Carbon Steel

Thread Size: 20 mm