48 in. Cable Ties in Black 50-Pack

Part #PSCTB48  |  Item #3862983  |  Manufacturer Part #PSCTB48

$ 71.00

50 EA / $1.42 EACH

71.0

(Pricing is for 48 in)

Length

Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and easy way to bundle and hold loose item
  • High tensile strength
  • Lock-style or reusable release style
  • 7-1/2 in to 36 in long straps are UV rated under standard 62275
  • 7-1/2" to 36" long straps are UV Rated under standard 62275

Documents

Specifications

ANSI Specifications: ANSI 62275

Application: HVAC

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

IAPMO Listed: No

Length: 48 in

MA Approved: No

Material: Plastic

Material Type: Nylon

NSF Certified: No

Package Quantity: Pack of 50

Tensile Strength: 175 lbs/inch

Type: PSCTB48

UL Listed: UL 1565;UL 62275

WaterSense Labeled: No