PROSELECT® 48 in. Cable Ties in Natural

PSCTN48

Manufacturer Part #: CT1220N175NL

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fast and easy way to bundle and hold loose items
  • High tensile strength
  • Lock-style or reusable release style

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
NSF Certified
No
Package Quantity
Pack of 50
Tensile Strength
175 lb
Type
PSCTN48
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday