48 x 48 x 3 in. Equipment Pad

Part #PSCPE48483  |  Item #5025254  |  Manufacturer Part #EL4848-3

$ 162.27 EACH

Height:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • E-Lite grey plastic equipment pad with 691 lbs allowable load
  • Length: 48 in.
  • Width: 48 in.
  • Thickness: 3 in.

Documents

Specifications

Color Finish: Grey

Height: 3 in

Length: 48 in

MA Approved: No

Material: Plastic

Material Type: Polypropylene

WaterSense Labeled: No

Width: 48 in