5-1/4 in. Cast Iron Valve Box Lid for Gas
5-1/4 in. Cast Iron Valve Box Lid for Gas
Frequently Purchased Together
Product Details
- Cast iron design fits standard 5-1/4" valve boxes
- Non-locking
- 2 mm thickness
- Asphaltic varnish coating conforms to AWWA C-109
Documents
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Application:
- Residential
- Coating:
- Asphaltic Varnish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Diameter:
- 5-1/4 in
- Diameter - Inside 1:
- 5-5/16 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid
- WaterSense Labeled:
- No
- Waterworks Application:
- Gas