5-1/4 in. Cast Iron Valve Box Lid

You last purchased this on
 
PROSELECT®

5-1/4 in. Cast Iron Valve Box Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

5-1/4 in. Cast Iron Valve Box Lid

  • Fast #
  • Part #IVBLIDR
  • Item #526813
  • Manufacturer Part #DLIDREUSE
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cast iron design fits standard 5-1/4" valve boxes
  • Non-locking
  • 2 mm thickness
  • Asphaltic varnish coating conforms to AWWA C-109
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-1/2 in
Diameter:
5-1/4 in
Diameter - Inside 1:
5-5/16 in
IAPMO Listed -:
No
Material:
Cast Iron
Product Type:
Lid
WaterSense Labeled:
No
Waterworks Application:
Reuse