1 x 5-1/4 in. Cast Iron Valve Box Riser

You last purchased this on
 
PROSELECT®

1 x 5-1/4 in. Cast Iron Valve Box Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

1 x 5-1/4 in. Cast Iron Valve Box Riser

  • Fast #
  • Part #IVBR514G
  • Item #3105984
  • Manufacturer Part #10RSR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used for 4 in to 12 in valves
  • Asphaltic varnish coating conforms to AWWA C-104
  • 2 mm thickness
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Coating:
Asphaltic Varnish
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5-1/4 in
Height:
1 in
IAPMO Listed -:
No
Material:
Cast Iron
Product Type:
Valve Box Riser
WaterSense Labeled:
No