4 x 5-1/4 in. Cast Iron Valve Box Riser
4 x 5-1/4 in. Cast Iron Valve Box Riser
Frequently Purchased Together
Product Details
- Used for 4 in to 12 in valves
- Asphaltic varnish coating conforms to AWWA C-104
- 2 mm thickness
Documents
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Coating:
- Asphaltic Varnish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5-1/4 in
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box Riser
- WaterSense Labeled:
- No