PROSELECT®

520 x 1 in. Premium PTFE Pipe Threaded Tape

Part #PSPTTG520  |  Manufacturer Part #PTTG520

Length:

520 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 520 in

Material: Plastic

Material Type: PTFE

Width: 1 in