56 in x 58 in x 3 in Equipment Pad Plastic 974 lbs

You last purchased this on
 
PROSELECT®

56 in x 58 in x 3 in Equipment Pad Plastic 974 lbs

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

56 in x 58 in x 3 in Equipment Pad Plastic 974 lbs

  • Fast #
  • Part #PSCPE56583
  • Item #5025260
  • Manufacturer Part #EL5658-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Length: 56 in
  • Width: 58 in
  • Grey plastic equipment pad with 974 lbs allowable load
  • Environmentally friendly, made from 98% recycled plastic
  • Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
  • Unaffected by UV exposure or extreme weather
  • E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
  • Thickness: 3 in
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • A subtle texture on pad surface prevents unit slide
  • Requires Certification

Documents


Specifications

Allowable Load:
974 lbs
Height:
3 in
Length:
56 in
MA Approved -:
No
Material:
Plastic
Material Type:
Polypropylene
Size:
56 in x 58 in x 3 in
Thickness:
3 in
Width:
58 in