5/8 in. Galvanized and Zinc Plated Rod Coupling
5/8 in. Galvanized and Zinc Plated Rod Coupling
Frequently Purchased Together
Product Details
- Constructed from low carbon steel (galvanized zinc plated)
- 5/8 in. Threaded rod coupling
Specifications
- Application:
- Residential
- Coating:
- Galvanized, Zinc Plated
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in