5/8 in. Zinc Threaded Rod Coupling 4 Pack
5/8 in. Zinc Threaded Rod Coupling 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thread diameter 5/8 in
- Used to connect threaded rod or threaded rod bolts
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 2-1/8 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 4
- Product Type:
- Hanger Material
- Rod Size (in):
- 5/8 in
- Weight:
- 3/10 lb