6-1/2 x 3/8 in. Carbon Steel and Galvanized Fitting Brush

Part #PS0645  |  Item #3827281

$ 3.34 EACH
(Pricing is for 3/8 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Tempered high carbon kinked steel bristles
  • Galvanized 2-ply wire stem
  • Concave surface plastic handle

Documents

Specifications

Brush Type: Fitting Brush

Color Finish: Galvanized

Color Finish Category: Greys

Handle Material: Plastic

Length: 6-1/2 in

Material: High Carbon Steel

Number of Tools Included: 1

Type: PS0645

Width: 3/8 in