85W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch

This product has been replaced by

95W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch
PROSELECT® 95W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch
Manufacturer Part #PSCPV320WS
You last purchased this on
 
PROSELECT®

85W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

95W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch
PROSELECT® 95W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch
Manufacturer Part #PSCPV320WS
PROSELECT®

85W 115V 1.6A 1/35 hp 135 gph Condensate Pump with Safety Switch

  • Fast #
  • Part #PSCPV220WS
  • Item #7627294
  • Manufacturer Part #PSCPV220WS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ABS tank, motor cover, and volute with stainless steel shaft
  • Provides 1/2 gal rustproof ABS tank capacity
  • Automatic snap-action safety switch
  • Power cord is 6' long with 3 prong molded plug
  • Rated for water temperature up to 140°F
  • Thermal overload protection
  • Reversible tank cover with 3 inlet drain holes for flexible installation
  • Removable 3/8" (9.5mm) barbed check valve
  • Shut off: 20'
  • Requires Certification

Specifications

AMP:
1.6
ANSI:
ANSI 61
BTU:
2304000
Capacity:
0.45 gal
Decibel Rating (dB):
44 dB
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
135 gph
Height:
5-9/32 in
Horsepower:
1/35 hp
Length:
11-7/32 in
Lift Capacity:
20 ton (short)
MBH:
2304
Maximum Feet of Head:
21
Origin:
Global
Power Source:
Electric
Pump Mounting:
Wall Mount
Temperature Range:
Up to 140 Deg F
Tonnage:
192 Tons
UL Listed:
Yes
Volts:
115V
Watts:
85 W
Weight:
4.1 lb
Width:
5-21/32 in